Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Tap Wrench Set, 0 to 1/2 In, 3 pc

  • Zoro #: G3644137
  • Mfr #: 165
$53.68
  • Type: Reversible, Ratchet
  • Item: Tap Wrench
  • Overall Length: 1 7/8 in
See full product details
Orders over $75 ship free.

General #165 Specifications

  • Zoro #: G3644137
  • Mfr #: 165
Type: Reversible, Ratchet Item: Tap Wrench
Overall Length: 1 7/8 in Includes: Custom Foam-Lined Plastic Case
Ratcheting Action: Yes Handle Shape: T
Fractional Tap Capacity: #0 to 1/4 in, #12 to 1/2 in Wrench Type: Ratchet, Reversible
Sliding Or Fixed Handle: Sliding Handle Handle Type: Sliding
Material - Machining: High Speed Steel Product Type: Wrench Set
Reversible: Yes Measurement System: Fractional Inch
Min. Tap Size: 1/2 in Max. Tap Size: #0
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity #0 to 1/4 in, #12 to 1/2 in, Overall Length 1 7/8 in, Includes Custom Foam-Lined Plastic Case

Reviews of General #165