Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Wrench Set, 0 to 1/2 In, 3 pc

  • Zoro #: G3595356
  • Mfr #: 167
$25.65
  • Item: Tap Wrench
  • Type: Standard
  • Overall Length: 1 7/8 in
See full product details
Orders over $75 ship free.

General #167 Specifications

  • Zoro #: G3595356
  • Mfr #: 167
Item: Tap Wrench Type: Standard
Overall Length: 1 7/8 in Includes: Foam-Lined Plastic Case, Reference Table
Pipe Taps: No Fractional Tap Capacity: #0 to 1/4 in, #12 to 1/2 in
Min. Tap Size: 1/2 in Sliding Or Fixed Handle: Sliding Handle
Handle Type: Sliding Handle Shape: T
Material - Machining: High Speed Steel Product Type: Wrench Set
Wrench Type: Standard Measurement System: Fractional Inch
Max. Tap Size: #0 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity #0 to 1/4 in, #12 to 1/2 in, Pipe Taps No, Overall Length 1 7/8 in, Includes Foam-Lined Plastic Case, Reference Table

Reviews of General #167