Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Tap Wrench, T Handle, Ratcheting, Rev, 0 to8

  • Zoro #: G3647314
  • Mfr #: 160R
$23.78
  • Pipe Reamer Capacity: 1/8 in
  • Function: Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use
  • Machine Screw Tap Capacity: 0 in to 5/32 in
See full product details
Orders over $75 ship free.

General #160R Specifications

  • Zoro #: G3647314
  • Mfr #: 160R
Pipe Reamer Capacity: 1/8 in Function: Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use
Machine Screw Tap Capacity: 0 in to 5/32 in Fractional Tap Capacity (In.): 5/32
Type: Ratcheting, Reversible Number: 160R
Metric Tap Capacity: 4.00 mm Item: Tap Wrench
Body Length (In.): 2-3/4 Shank Capacity (In.): 0.40 to 0.111 Square
Pipe Taps: No Product Type: Wrench
Sliding Or Fixed Handle: Sliding Handle Min. Tap Size: #8
Fractional Tap Capacity: 5/32 in Material - Machining: High Speed Steel
Handle Type: Sliding Shank Capacity: 0.1110 in
Size: 2 3/4 in Ratcheting Action: Yes
Wrench Type: Ratcheting, Reversible Measurement System: Fractional Inch
Handle Shape: T Max. Tap Size: #0
Reversible: Yes Socket Shape: Square
Overall Length: 2 3/4 in Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 5/32 in, Machine Screw Tap Capacity 0 in to 5/32 in, Metric Tap Capacity 4.00 mm, Pipe Taps No, Overall Length 2 3/4 in, Function Can be Set to Ratchet for Right or Left Hand Operation or Locked for Non Ratchet Use

Reviews of General #160R