Tap Wrench, T Handle, Rigid, 0 to 8
- Zoro #: G3668332
- Mfr #: 163
General #163 Specifications
| |
Metric Tap Capacity: 4.00 mm | Number: 163 |
Type: Rigid | Item: Tap Wrench |
Fractional Tap Capacity (In.): 5/32 | Machine Screw Tap Capacity: 0 in to 5/32 in |
Body Length (In.): 2-1/4 | Pipe Taps: Yes |
Fractional Tap Capacity: 5/32 in | Min. Tap Size: #8 |
Wrench Type: Rigid | Size: 2 1/4 in |
Handle Shape: T | Sliding Or Fixed Handle: Fixed |
Product Type: Wrench | Max. Tap Size: #0 |
Measurement System: Fractional Inch | Handle Type: Rigid |
Material - Machining: High Speed Steel | Country of Origin (subject to change): India |
Description
Tap Wrench, Handle Type Rigid, Handle Shape T, Fractional Tap Capacity 5/32 in, Machine Screw Tap Capacity 0 in to 5/32 in, Metric Tap Capacity 4.00 mm, Pipe Taps Yes