KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Telescoping 3X Mirror Tab

GENERAL| Zoro #: G0746015| Mfr #: 759563

$12.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Type: Telescoping
Item: Inspection Mirror
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746015 Mfr #: 759563
Number of Pieces: 1Type: Telescoping
Item: Inspection MirrorHandle Type: Vinyl
Shape: CircularLength (In.): 81/2-29
Shaft Material: Stainless SteelMirror Size (In.): 2-1/2
Swivel Type: Double Ball JointCountry of Origin (subject to change): China

Description

Inspection Mirror, Type Telescoping, Number of Pieces 1, Mirror Size 2-1/2 In., Circular, Shaft Material Stainless Steel, Handle Type Vinyl, Swivel Type Double Ball Joint

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews