General
Temperature Humidity Meter
- Zoro #: G6218116
- Mfr #: EP8703
Tap to zoom
Hover or click to zoom
$42.98
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Includes: Sensor Protection Cap, Battery, User Manual, External Temperature Probe
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.98
General #EP8703 Specifications
- Zoro #: G6218116
- Mfr #: EP8703
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Includes: Sensor Protection Cap, Battery, User Manual, External Temperature Probe
- Humidity Resolution: 0.1 %
- Temp. Accuracy (F): +/-1.8 Degrees , +/-3% RH
- Temp. Resolution (C): +/-1.0 Degrees
- Bar Graph: No
- Temp. Resolution (F): +/-1.8 Degrees
- Display: LCD
- Temp. Accuracy (C): +/-1 Degrees , +/-3% RH
- Response Time: 80 sec
- Special Features: Jumbo Backlit Display With Double Readout, Optional 33% and 75% Salts Field Callibration, Data Hold and Max/Min Buttons. Also Calculates and Displays Wet Bulb and Dew Point Temperature F' / C Switch, Low Battery Indicator.
- Memory: No
- Sensor Type: Capacitance
- Battery Type: 9V
- Calibration Certificate: No
- Humidity Accuracy: +/-3% (5% to 95%)
- Auto Power Off: Yes
- Data Hold: No
- Temp. Range (C): -10 Degrees to 50 Degrees
- Relative Humidity Range: 0% to 99.9%
- Manufacturers Warranty Length: 1 yr
- Meter Style: Temperature and Humidity
- Max. Dew Point: Max of 122 Degrees F
- Overall Height: 7.56 in
- Dew Point Range: -67 Degrees to 122 Degrees F/-55 Degrees to 50 Degrees C
- Manufacturer Warranty Length: 1 yr
- Data Logging: No
- Auto Shut-Off: Yes (20 min)
- Overall Width: 2.4 in
- Min/Max Memory: No
- Display Screen Type: Backlit LCD
- Weight: 3.77 oz
- Datalogging: Without Data Logging
- Size (H x W x D): 7.56 in x 2.4 in x 1.57 in
- Backlit Screen: Yes
- Includes NIST-Traceable Calibration Certificate: No
- Humidity Range: 0% to 99.9%
- Overall Depth: 1.57 in
- IP/NEMA Rating: Not Rated
- Temperature Resolution: 0.1 Degrees
- Max. WBGT: Max of 122 Degrees F
- Includes Case: No
- Application: Building Maintenance
- Probe Design: Compact
- Ambient Temperature Accuracy: +/-1.8 Degrees F
- Wet Bulb Globe Temperature Range: -22 Degrees to 122 Degrees F/-30 Degrees to 50 Degrees C
- Properties Measured: Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
- Includes Batteries: Yes
- Includes Probes: Yes
- Low Battery Indicator: Yes
- Ambient Temperature Range: 14 Degrees to 122 Degrees F
- Meter Type: Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
- Battery Run Time: 60 hr
- Country of Origin (subject to change): China
Description
Temperature Humidity Meter, Temperature and Humidity, 0 Percent to 99.9 Percent Relative Humidity Range, +/-3 Percent From 5 Percent to 95 Percent Humidity Accuracy, 14 Degrees to 122 Degrees Temp. Range (F), +/-1.8 Degrees , +/-3 Percent RH Temp. Accuracy (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display LCD, Bar Graph No, Memory No, Battery Type 9V, Auto Power Off Yes, Data Hold No, Response Time Less Than 80 sec, Calibration Certificate No
Reviews of General #EP8703
Explore more
- General Temperature Humidity Meter EP8709
- General Temperature Humidity Meter EP8710
- General Penetration Temp Probe, -58 to 482 Deg F TPK02
- General Immersion Temp Probe, -40 to 1562 Deg F SSP145
- General Temperature Humidity Meter EP8711P
- General Data Logger, 0 per. to 100 per. HT08
- Control Company Data Acquisition System, 6 ft. Wire 4099
- Dwyer Instruments Duct Probe, 20K Ohm Thermistor, 18 In L TE-DFN-F1844-00
- Love Surface Probe, RTD, Pt 100 Ohm, 6 In L RTD-686
- Lascar Replacement Thermocouple Probe EL-P-TC-K-SPIKE
- Mamac Te-701-D-1-B 100 Ohm Platinum TE-701-D-1
- General Temperature Probes