General
Temperature Humidity Meter
- Zoro #: G6187745
- Mfr #: EP8709
Tap to zoom
Hover or click to zoom
$48.54
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Includes: Sensor Protection Cap , Battery, User Manual, External Temperature Probe
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.54
General #EP8709 Specifications
- Zoro #: G6187745
- Mfr #: EP8709
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Includes: Sensor Protection Cap , Battery, User Manual, External Temperature Probe
- Temp. Accuracy (C): +/-1 Degrees , +/-3% RH
- Battery Type: 9V
- Temp. Resolution (C): +/-1.0 Degrees
- Data Hold: Yes
- Temp. Accuracy (F): +/-1.8 Degrees , +/-3% RH
- Meter Style: Temperature and Humidity
- Temp. Range (C): -10 Degrees to 50 Degrees
- Manufacturers Warranty Length: 1 yr
- Calibration Certificate: No
- Sensor Type: Capacitance
- Temp. Resolution (F): +/-1.8 Degrees
- Response Time: 80 sec
- Bar Graph: No
- Special Features: Jumbo Backlit Display With Double Readout
- Humidity Resolution: 0.1 %
- Humidity Accuracy: +/-3% (5% to 95%)
- Memory: No
- Relative Humidity Range: 0% to 99.9%
- Display: LCD
- Auto Power Off: Yes
- Manufacturer Warranty Length: 1 yr
- Properties Measured: Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
- Dew Point Range: -67 Degrees to 122 Degrees F/-55 Degrees to 50 Degrees C
- Overall Depth: 1.57 in
- Probe Design: Compact
- Wet Bulb Globe Temperature Range: -22 Degrees to 122 Degrees F/-30 Degrees to 50 Degrees C
- Includes NIST-Traceable Calibration Certificate: No
- Weight: 3.77 oz
- Datalogging: Without Data Logging
- Overall Width: 2.4 in
- Ambient Temperature Range: 14 Degrees to 122 Degrees F
- Humidity Range: 0% to 99.9%
- Meter Type: Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
- Overall Height: 7.56 in
- Size (H x W x D): 7.56 in x 2.4 in x 1.57 in
- Includes Case: No
- Display Screen Type: Backlit LCD
- Max. WBGT: Max of 122 Degrees F
- Includes Batteries: Yes
- Auto Shut-Off: Yes (20 min)
- Includes Probes: Yes
- Ambient Temperature Accuracy: +/-1.8 Degrees F
- IP/NEMA Rating: Not Rated
- Application: Building Maintenance
- Backlit Screen: Yes
- Temperature Resolution: 0.1 Degrees
- Battery Run Time: 60 hr
- Data Logging: No
- Low Battery Indicator: Yes
- Max. Dew Point: Max of 122 Degrees F
- Min/Max Memory: Yes
- Country of Origin (subject to change): China
Description
Temperature Humidity Meter, Temperature and Humidity, 0 Percent to 99.9 Percent Relative Humidity Range, +/-3 Percent From 5 Percent to 95 Percent Humidity Accuracy, 14 Degrees to 122 Degrees Temp. Range (F), +/-1.8 Degrees , +/-3 Percent RH Temp. Accuracy (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display LCD, Bar Graph No, Memory No, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Response Time Less Than 80 sec, Calibration Certificate No
Reviews of General #EP8709
Explore more
- General Temperature Humidity Meter EP8710
- General Penetration Temp Probe, -58 to 482 Deg F TPK02
- General Immersion Temp Probe, -40 to 1562 Deg F SSP145
- General Temperature Humidity Meter EP8711P
- General Data Logger, 0 per. to 100 per. HT08
- General Temperature Humidity Meter EP8703
- Control Company Data Acquisition System, 6 ft. Wire 4099
- Digi-Sense Solar Twin Temperature Industrial RTD Pr 93820-59
- Fluke Type-J Thermocouple, -40 to 500 Deg F 80PJ-1
- Versatrak Smartphone License 10132
- Testo CO2 probe incl. temperature and humidity sensor, fixed cable 0632 1552
- General Temperature Probes