General
Temperature Humidity Meter
- Zoro #: G6150191
- Mfr #: EP8710
Tap to zoom
Hover or click to zoom
$60.17
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Probe Length: 4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $60.17
General #EP8710 Specifications
- Zoro #: G6150191
- Mfr #: EP8710
- Item: Temperature Humidity Meter
- Temp. Range (F): 14 Degrees to 122 Degrees
- Probe Length: 4 in
- Includes: Sensor Protection Cap , Battery, User Manual, External Temperature Probe
- Cord Length: 48 in
- Humidity Resolution: 0.1 %
- Relative Humidity Range: 0% to 99.9%
- Memory: No
- Temp. Range (C): -10 Degrees to 50 Degrees
- Display: LCD
- Meter Style: Temperature and Humidity
- Probe Dia.: 0.12 in
- Battery Type: 9V
- Auto Power Off: Yes
- Humidity Probe Range (Deg. C): -10 Degrees to 70 Degrees C
- Humidity Accuracy: +/-3% (5% to 95%)
- Temp. Accuracy (C): +/-1 Degrees , +/-3% RH
- Special Features: Triple Readout
- Sensor Type: Capacitance
- Data Hold: Yes
- Bar Graph: No
- Humidity Probe Range (Deg. F): 14 Degrees to 158 Degrees F
- Temp. Resolution (F): +/-1.8 Degrees
- Manufacturers Warranty Length: 1 yr
- Calibration Certificate: No
- Response Time: 80 sec
- Temp. Accuracy (F): +/-1.8 Degrees , +/-3% RH
- Temp. Resolution (C): +/-1.0 Degrees
- Temperature Resolution: 0.1 Degrees
- Size (H x W x D): 7.56 in x 2.4 in x 1.57 in
- Min/Max Memory: Yes
- Includes Case: No
- Max. WBGT: Max of 122 Degrees F
- Battery Run Time: 60 hr
- Backlit Screen: Yes
- Includes NIST-Traceable Calibration Certificate: No
- Display Screen Type: LCD
- Wet Bulb Globe Temperature Range: -22 Degrees to 122 Degrees F/-30 Degrees to 50 Degrees C
- Overall Width: 2.4 in
- Cable Length: 48 in
- Dew Point Range: -67 Degrees to 122 Degrees F/-55 Degrees to 50 Degrees C
- Meter Type: Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
- Application: Building Maintenance
- Ambient Temperature Range: 14 Degrees to 122 Degrees F
- Data Logging: No
- Weight: 3.77 oz
- Ambient Temperature Accuracy: +/-1.8 Degrees F
- Low Battery Indicator: Yes
- Includes Batteries: Yes
- Includes Probes: Yes
- Probe Design: Compact
- Probe Diameter: 0.12 in
- IP/NEMA Rating: Not Rated
- Properties Measured: Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
- Datalogging: Without Data Logging
- Manufacturer Warranty Length: 1 yr
- Max. Dew Point: Max of 122 Degrees F
- Humidity Range: 0% to 99.9%
- Auto Shut-Off: Yes (20 min)
- Overall Depth: 1.57 in
- Overall Height: 7.56 in
- Country of Origin (subject to change): China
Description
Temperature Humidity Meter, Temperature and Humidity, 0 Percent to 99.9 Percent Relative Humidity Range, +/-3 Percent From 5 Percent to 95 Percent Humidity Accuracy, 14 Degrees to 122 Degrees Temp. Range (F), +/-1.8 Degrees , +/-3 Percent RH Temp. Accuracy (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display LCD, Bar Graph No, Memory No, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Response Time Less Than 80 sec, Humidity Probe Range (Deg. F) 14 Degrees to 158 Degrees F
Reviews of General #EP8710
Explore more
- General Penetration Temp Probe, -58 to 482 Deg F TPK02
- General Immersion Temp Probe, -40 to 1562 Deg F SSP145
- General Temperature Humidity Meter EP8711P
- General Data Logger, 0 per. to 100 per. HT08
- General Temperature Humidity Meter EP8703
- General Temperature Humidity Meter EP8709
- Control Company Data Acquisition System, 6 ft. Wire 4099
- Reed Instruments Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) TP-01
- Fluke Immersion Temp Probe, J Thermocouple 80PJ-9
- Dwyer Instruments Duct Temp Probe, 10K Ohm Type 3, 4 In L TE-DFN-A0448-00
- Ika Works, Inc. Pt 1000.51 Temperature Sensor Double St 3377700
- General Temperature Probes