General Tools
Arch Punch, 1/4 in. Tip, 3-5/64 in. L
Mfr # 1271A
Zoro # G9478113
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 5/64 in
- Tip Size (In.) 1/4 in
- Tether Capable Not Tether Capable
- Design Inside Taper for Clearance
- Characteristics Fabricating Tools Used to Perforate Material and Create Cuts or Holes In The Shape of A Circular Punch Edge
Explore More Products
- GENERAL TOOLS Arch Punch, 1 in. Tip, 1-1/2 in. L 1271M
- GENERAL TOOLS Arch Punch, 1/2 in. Tip, 1 in. L 1271E
- GENERAL TOOLS PUNCH ARCH 1/2" GN1271E
- GENERAL TOOLS Arch Punch, 1-3/8 in. Tip, 1-7/8 in. L 1271P
- GENERAL TOOLS Arch Punch, 3/4 in. Tip, 1-1/4 in. L 1271I
- GENERAL TOOLS PUNCH 1 3/8" ARCH GN1271P
- GENERAL TOOLS PUNCH 1/16" DRIVE PIN 4" LONG GN75A
- GENERAL TOOLS General Hollow Punch, 9/16 in Tip, 4-39/64 in L, Steel 1280N
- GENERAL TOOLS PUNCH 1 1/8" ARCH GN1271N
- WESTWARD Roll Pin Punch, 1/4 In Tip, 6 7/16 In L 2AJG3
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch 7WRP32
- General Tools Hand Held Punches