General Tools
Arch Punch, 5/8 in. Tip, 1-5/64 in. L
Mfr # 1271G
Zoro # G9478131
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 5/64 in
- Tip Size (In.) 5/8 in
- Tether Capable Not Tether Capable
- Construction Heat Treated Forged Steel
- Characteristics Fabricating Tools Used to Perforate Material and Create Cuts or Holes In The Shape of A Circular Punch Edge
Explore More Products
- GENERAL TOOLS PUNCH 1 3/8" ARCH GN1271P
- GENERAL TOOLS Arch Punch, 1-3/8 in. Tip, 1-7/8 in. L 1271P
- GENERAL TOOLS Arch Punch, 1/4 in. Tip, 3-5/64 in. L 1271A
- GENERAL TOOLS PUNCH ARCH 1/2" GN1271E
- GENERAL TOOLS PUNCH ALUMINUM BODY CENTER GN77
- GENERAL TOOLS PUNCH Arch 3/8" GN1271C
- GENERAL TOOLS PIN PUNCH 3/8" GN76E
- GENERAL TOOLS ARCH PUNCH 1-1/4" GN1271M
- GENERAL TOOLS PUNCH 1/16" DRIVE PIN 4" LONG GN75A
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel 71004
- PRECISION BRAND Roll Pin Assorted Kit, SS 12990
- General Tools Cutting and Shaping Tools