STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Auto Center Punch, 5/16 D x 5 3/4 L

GENERAL TOOLS| Zoro #: G1074184| Mfr #: 87

$10.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 5/16"
Adjustable: Yes
Features: Single Hand Operation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074184 Mfr #: 87
Diameter: 5/16"Adjustable: Yes
Features: Single Hand OperationLength: 5-3/4"
Replaceable Point: NoIncludes: Pocket Clip
Country of Origin (subject to change): China

Description

Automatic Center Punch, Body Diameter 0.300 Inch, Length 5.75 Inches, Adjustable, With Pocket Clip

Reviews