General Tools

Immersion Temp Probe, -40 to 1562 Deg F

Hover or click to zoom Tap to zoom
Key Features
  • Primary Measuring Element: Thermocouple
  • Probe Temp. Measuring Element: K Thermocouple
  • Temp. Range (F): -40 Degrees to 1562 Degrees
  • Probe Contact Material: Nickel Chromium
  • Probe Connection Type: K Port
  • Probe Length: 8 in
  • Use: Air or Liquids
  • For Use With: DT8801, DT8803, DT8852N, DT8852, DT8852V, DT8855,DT307, DT1307DL, Probe Extender Model TPKH
See all product information
$31.45
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents