Nut Starter, 5 in., Hex

GENERAL TOOLS |Zoro #: G1108161|Mfr #: 8081

$7.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108161 Mfr #: 8081
Handle Material: AluminumFeatures: Knurled Handle, Spring Loaded Steel Chuck
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Nut Starter
Tip Style: HexTip Size: 3/32" to 5/16"
Country of Origin (subject to change): China

Product Description

Nut Starter, 5 In. Knurled Aluminum Handle, Capacity 3 to 48 Thread

Product Reviews

Save 15% when you sign up for Z-mail.