Precision Screwdriver Set, Combo, 6 pcs.

GENERAL TOOLS| Zoro #: G2041803| Mfr #: 735

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2041803 Mfr #: 735
Tether Capable: Standard Tool (Accessory Needed for Tethering)Includes: Slotted 1/16", 5/64", 3/32", Phillips #00, Torx(R) T6, Handle
Item: Precision Screwdriver SetNumber of Pieces: 6
Finish: Black OxideHandle Material: ABS Plastic
Shank Shape: RoundTip Style Group: Phillips/Slotted/Torx(R)
Country of Origin (subject to change): United States

Product Description

Precision Screwdriver Set, Number of Pieces 6, Handle Material ABS Plastic, Tip Style Group Phillips/Slotted/Torx(R), Includes Slotted 1/16 In., 5/64 In., 3/32 In., Phillips #00, Torx(R) T6, Handle, Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Round, Shank Material Steel, Black Oxide
Save 15%. Sign up for Z-mail.