BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screwdriver, 4 Bit

GENERAL TOOLS| Zoro #: G2443786| Mfr #: 3ZH24

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Multi-Bit Precision ScrewdriverShank Material: steelFinish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443786 Mfr #: 3ZH24
Item: Multi-Bit Precision ScrewdriverShank Material: steel
Finish: ChromeTip Style Group: Crosspoint
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Steel
Overall Length: 6-1/2"Country of Origin (subject to change): China

Description

Screwdrivers, Multi-Bit Precision Screwdriver, Tip Style Group Crosspoint, Overall Length 6-1/2 In., Includes #0, #1 Crosspoints; 0.125 In., 0.100 In. Straight Blades, Tether Capable Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, Nonsparking No, Handle Design Steel, Bit Style Single Ended, 4-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change, Number of Pieces 5, Shank Type Solid, Shank Material Steel, Finish Chrome

Reviews