KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screwdriver Set, Slot/Phllps/Torx(R), 10Pc

GENERAL TOOLS| Zoro #: G1001497| Mfr #: 5MD93

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 10
Item: Screwdriver Set
Includes: Keystone Slotted 3/64" x 1-1/2", 1/16" x 1-1/2", 5/64" x 1-1/2", 3/32" x 1-1/2", Phillips #000 x 1-1/2", #00 x 1-1/2", #0 x 1-1/2", Torx(R) T6 x 1-1/2", T7 x 1-1/2", T8 x 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001497 Mfr #: 5MD93
Number of Pieces: 10Item: Screwdriver Set
Includes: Keystone Slotted 3/64" x 1-1/2", 1/16" x 1-1/2", 5/64" x 1-1/2", 3/32" x 1-1/2", Phillips #000 x 1-1/2", #00 x 1-1/2", #0 x 1-1/2", Torx(R) T6 x 1-1/2", T7 x 1-1/2", T8 x 1-1/2"Handle Design: Ergonomic
Finish: ChromeShank Material: steel
Handle Material: MulticomponentShank Shape: Round
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Screwdriver Sets, Screwdriver Set, Screwdriver Tip Style Phillips/Slotted/Torx(R), Tip Style Group Phillips, Slotted, Torx(R), Tip Size 3/64 In., 3/16 In., 1/4 In., 5/16 In., #1, #2, #3, T6, T8, Handle Material Multicomponent, 1-1/2 In., Overall Length 4-5/8 In., Includes Keystone Slotted 3/64 In. x 1-1/2 In., 1/16 In. x 1-1/2 In., 5/64 In. x 1-1/2 In., 3/32 In. x 1-1/2 In., Phillips #000 x 1-1/2 In., #00 x 1-1/2 In., #0 x 1-1/2 In., Torx(R) T6 x 1-1/2 In., T7 x 1-1/2 In., T8 x 1-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews