Screwdriver Set, Torx(R), 5 Pc

GENERAL TOOLS| Zoro #: G2456334| Mfr #: 711

$17.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456334 Mfr #: 711
Tether Capable: Standard Tool (Accessory Needed for Tethering)Includes: Torx(R) T6 x 1-1/2", T7 x 1-1/2", T8 x 2-2/12", T9 x 2-1/2", T10 x 2-1/2"
Item: Screwdriver SetNumber of Pieces: 5
Finish: Black OxideShank Shape: Round
Handle Design: ErgonomicStandards: ANSI
Tip Style Group: Star/Torx(R)Shank Material: Steel
Handle Material: High Impact ABS PlasticCountry of Origin (subject to change): Multiple

Product Description

Screwdriver Set, Number of Pieces 5, Handle Material High Impact ABS Plastic, Tip Style Group Star/Torx(R), Includes Torx(R) T6 x 1-1/2 In., T7 x 1-1/2 In., T8 x 2-2/12 In., T9 x 2-1/2 In., T10 x 2-1/2 In., Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic, Shank Shape Round, Shank Material Steel, Black Oxide Finish, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.