General Tools
Thermocouple Thermometer, Type K, 4 Inputs
Mfr # DT4947SD
Zoro # G5271445
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 4
- Probe Connector Accepts Spade Lugs
- Temp. Range (F) -148 Degrees to 3092 Degrees
- Temp. Range (C) -100 Degrees to 1300 Degrees
Explore More Products
- GENERAL TOOLS Temperature Recorder, Type K, 12 Inputs DT4208SD
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K 35240
- MILWAUKEE TOOL Contact Temp Meter 2270-20
- EZ-FLO EASTMAN THERMOCOUPLE 39"" 60044
- EZ-FLO EASTMAN THERMOCOUPLE 30"" 60037
- EXTECH Thermocouple Thermometer, 1 In, Type J, K TM100-NIST
- EXTECH Thermocouple Thermometer, 4 Input SDL200
- EXTECH Thermocouple Thermometer, 2 In, Type J, K 421502
- EXTECH Thermocouple Thermometer, 1 In, Type J, K TM100
- CONAX 40In 3/16In Thermocouple C12168-1
- WOHLER Thermometer, 2 Input, Type K, J, T 6622
- General Tools Thermocouple Thermometers