PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Trammel Set

GENERAL| Zoro #: G1412993| Mfr #: 523

$24.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trammel Length (In.): 6Features: Off-center Eccentric Points, Points Can Be Replaced With Pencils, Ballpoint Pens, Crayons or Soapstone SticksItem: Precision Adjustable Trammel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412993 Mfr #: 523
Trammel Length (In.): 6Features: Off-center Eccentric Points, Points Can Be Replaced With Pencils, Ballpoint Pens, Crayons or Soapstone Sticks
Item: Precision Adjustable TrammelMounts: To Beam 5/8 to 1 1/2" Thick of Any Length
Application: For Layout, Marking Templates and Drawing Large CirclesCountry of Origin (subject to change): Taiwan, Province of China

Description

Precision Adjustable Trammel Set, 5/8 to 1 1/2 Inches Clamp Opening, Layout Tool, For Large Diameter Circle

Reviews