Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tubing Cutter, Steel, 1/8in to 1-1/8in

  • Zoro #: G0097067
  • Mfr #: 120

$11.05

  • Item: Tubing Cutter
  • Cutting Capacity: 1/8" to 1-1/8"
  • Cutting Action: Manual
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

General #120 Specifications

  • Zoro #: G0097067
  • Mfr #: 120
Item: Tubing Cutter Cutting Capacity: 1/8" to 1-1/8"
Cutting Action: Manual Features: Contoured Shape Comfort Gripdesign, Full Sized Fold Out Reamer With Double Cutting Edges; Full-size wheel is Made of Bearing Tool Steel and Replaceable; Storage Space in Handle for Extra Wheel; Wide, Hardened, Flared, Grooved Rollers; Manual Cutting Action
Cuts: Copper, Aluminum, Brass, Thin Wall Tubing and Stainless Steel Body Material: Steel
Blade Material: Tool Steel Overall Length: 5-1/4"
Replacement Wheel: Mfr. No. RW121/2, Mfr. No. RW122 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Determine what your cutting capacity is, then find the tube or pipe cutter that suits your ergonomics and the job. Here are some important details for General Tubing Cutter. Body Material: Steel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of General #120