SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tungsten Carbide Scriber w/Magnet

GENERAL| Zoro #: G1256227| Mfr #: 88CM

$6.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scriber w/MagnetOverall Length (In.): 5-7/16Tip Material: Tungsten Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256227 Mfr #: 88CM
Item: Scriber w/MagnetOverall Length (In.): 5-7/16
Tip Material: Tungsten CarbideIncludes: Pocket Clip
Handle: AluminumThreaded Points: No
Point Type: StraightFinish: Stainless steel
Handle Dia. (In.): 5/8Replaceable Tip: Yes
Magnet End: YesHandle Material: Knurled Aluminum
Country of Origin (subject to change): China

Description

Scriber w/Magnet, Point Type Straight, Replaceable Tip, Magnet End, Tip Material Tungsten Carbide, Overall Length 5 7/16 In, Handle Dia 5/8 In, Aluminum Handle, Handle Material Knurled Aluminum, Stainless Steel Finish, Includes Pocket Clip

Reviews