BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tweezer, 5 In Length

GENERAL| Zoro #: G1950934| Mfr #: 3G957

$6.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustment Arm: Double HingedPoint Type: Strong BevelLength: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950934 Mfr #: 3G957
Adjustment Arm: Double HingedPoint Type: Strong Bevel
Length: 5"Material: Stainless Steel
Item: TweezerCountry of Origin (subject to change): India

Description

Tweezer, Point Strong Bevel, Length 5 Inches

Reviews