KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tweezer, Spade Point

GENERAL| Zoro #: G0598166| Mfr #: 3G973

$3.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4-1/2"
Item: Tweezer
Point Type: Smooth/Spade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598166 Mfr #: 3G973
Length: 4-1/2"Item: Tweezer
Point Type: Smooth/SpadeMaterial: Stainless Steel
Adjustment Arm: Double HingedCountry of Origin (subject to change): India

Description

Tweezer, Point Spade, Length 4.50 Inches

Reviews