Vernier Caliper, 4 In, SS, 1/16, 1/32 Grad

GENERAL| Zoro #: G1019094| Mfr #: 729

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Accuracy Rating: /-0.001 In/0.03mm
Measures: Inside and Outside
Item: Vernier Caliper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019094 Mfr #: 729
Accuracy Rating: /-0.001 In/0.03mmMeasures: Inside and Outside
Item: Vernier CaliperMaterial: Hardened Stainless Steel
Finish: Satin ChromeJaw Depth (In.): 0.75
Range (In.): 0 to 4Graduations (In.): 1/16 and 1/32
Country of Origin (subject to change): India

Description

Vernier Caliper, Range 0 to 4 In, Graduations 1/16 and 1/32 In, Jaw Depth 0.75 In, Measures Inside and Outside, Accuracy Rating /-0.001 In/0.03mm, Hardened Stainless Steel, Satin Chrome Finish

Reviews