HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Vernier Caliper, 4 In, SS, 1/16, 1mm Grad

GENERAL| Zoro #: G0445593| Mfr #: 729ME

$11.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Accuracy Rating: /-0.001 In/0.03mm
Measures: Inside and Outside
Range (mm): 0 to 102
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0445593 Mfr #: 729ME
Accuracy Rating: /-0.001 In/0.03mmMeasures: Inside and Outside
Range (mm): 0 to 102Item: Vernier Caliper
Material: Hardened Stainless SteelFinish: Satin Chrome
Jaw Depth (In.): 0.75Range (In.): 0 to 4
Graduations (mm): 1Graduations (In.): 1/16
Country of Origin (subject to change): India

Description

Vernier Caliper, Range 0 to 4 In, Range 0 to 102 mm, Graduations 1/16 In, Graduations 1 mm, Jaw Depth 0.75 In, Measures Inside and Outside, Accuracy Rating /-0.001 In/0.03mm, Hardened Stainless Steel, Satin Chrome Finish

Reviews