Video Borescope, 2.4 In, 39 In Shaft

GENERAL| Zoro #: G1986661| Mfr #: DCS200

$103.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1986661 Mfr #: DCS200
Item: Video BorescopeObservation Depth: 4" to 8 ft.
Features: Pistol Grip/Monitor Can Be Operated One-Handed. Separate Zoom And Image Flip Buttons. Probe Retains Configured Shape. Can Be Retrofit With Probe Extensions And/Or Thinner Close- Or Far-Focus ProbesIncludes: Pistol Grip/Monitor, Probe, (3) Probe Tip Accessories (45 Degrees Mirror, Pickup Hook, Magnetic Pickup), Miniscrewdriver, Hard Plastic Case, User's Manual(English)
Manufacturers Warranty Length: 3 yr.Probe Lighting System: Adjustable LED Lamp
Shaft Length: 39"Power Source: 9V Battery
Operating Temp.: 32 Degrees to 113 Degrees FCamera Size: 12.0mm
Shaft Dia.: 0.47"Monitor Size: 2.4"
Pixel Resolution: 320 x 240Recording: Video
Country of Origin (subject to change): China

Product Description

Video Borescope, Observation Depth 4 In. to 8 ft., Monitor Size 2.4 In., Camera Size 12.0mm, Shaft Dia. 0.47 In., Video Recording, Power Source 9V Battery, Shaft Length 39 In., Pixel Resolution 320 x 240, Probe Lighting System Adjustable LED Lamp, Operating Temp. 32 Degrees to 113 Degrees F, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.