KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Video Borescope, 3.5 In, 39 In Shaft

GENERAL| Zoro #: G0812201| Mfr #: DCS355

$259.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Custom Hard Case, Pistol Grip Camera Handle with 1m Long, Flexible-Obedient Probe, Accessory Tools, a thread protector, Ball Guide and 45 degree mirror, 9V Battery, Mini-Screwdriver, User's Manual
Manufacturers Warranty Length: 3 yr. Limited Warranty Except Batteries, Battery has 1 yr. Warranty
Observation Depth: 0.5 to 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812201 Mfr #: DCS355
Includes: Custom Hard Case, Pistol Grip Camera Handle with 1m Long, Flexible-Obedient Probe, Accessory Tools, a thread protector, Ball Guide and 45 degree mirror, 9V Battery, Mini-Screwdriver, User's ManualManufacturers Warranty Length: 3 yr. Limited Warranty Except Batteries, Battery has 1 yr. Warranty
Observation Depth: 0.5 to 5"Operating Temp.: 32 Degrees to 113 Degrees F
Wireless Display: Power Source: 9v Battery
Shaft Dia.: 0.22"Shaft Length: 39"
Item: Wireless Video BorescopeFeatures: Pistol Grip/Monitor Can Be Operated One-Handed. Separate Zoom And Image Flip Buttons. Probe Retains Configured Shape. Can Be Retrofit With Probe Extensions And/Or Far-Focus Probes, Interchangeable probes are water, oil and dust proof to IP67 standards
Pixel Resolution: 320 x 240Probe Lighting System: (4) Adjustable High Intensity LED Lamps
Camera Size: 5.5mmRecording: Video
Monitor Size: 3.5"Country of Origin (subject to change): China

Description

Wireless Video Borescope, Observation Depth 0.5 to 5 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft Dia. 0.22 In., Video Recording, Wireless Display, Power Source 9V Battery, Shaft Length 39 In., Pixel Resolution 320 x 240, Probe Lighting System (4) Adjustable High Intensity LED Lamps, Operating Temp. 32 Degrees to 113 Degrees F, Manufacturers Warranty Length 3 yr. Limited Warranty Except Batteries, Battery has 1 yr. Warranty

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews