1-1/4 HP Belt Drive WiFi Compatible Smart-Enabled Garage Door Opener w/Battery Backup

  • Mfr # 39765W

  • Zoro # G321729144


product price:  $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39765W
Zoro #
G321729144
UPC #
050049022686
Country of Origin
Mexico

Description

The SilentMax LED Connect Smart Belt Drive garage door opener with Battery Backup is an ultra-quiet garage door opener with a steel-reinforced belt making it the ideal choice for homeowners where sound could be an issue. The integrated Aladdin Connect Wi-Fi smartphone technology allows your garage door to be part of your smart home while app alerts keep you in control and your garage secure. The Genie Aladdin Connect smartphone app is free and allows you to set-up virtual keys to individual users through their own app. This garage door opener has a powerful DC motor with GenieSense technology standard. For extra safety and added convenience this Genie garage door opener features an integrated battery backup. That backup will power the garage door opener for up to 50 cycles when the main power is out. This garage door opener includes many accessories for safety and convenience. Included are two pre-programmed 2-button garage door opener remotes an integrated super bright LED lighting system a wireless keypad and a wireless multi-function wall console. The Genie Safe-T-Beam garage door safety sensors ensure your family's safety with an infrared beam of light across the door opening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.