Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6000 Watt Light Tower Trailer with Portable Generator, 45 gal, Diesel

  • Zoro #: G0111840
  • Mfr #: RL4
Genie 6000 Watt Light Tower Trailer with Portable Generator,  45 gal,  Diesel RL4
Genie 6000 Watt Light Tower Trailer with Portable Generator,  45 gal,  Diesel RL4
Genie 6000 Watt Light Tower Trailer with Portable Generator,  45 gal,  Diesel RL4
Genie 6000 Watt Light Tower Trailer with Portable Generator,  45 gal,  Diesel RL4
$11,361.03
  • Rated Watts: 6000
  • Generator Outlets: 5-20R 120V AC Duplex GFCI (1)
  • Max. VA: 6,000
See full product details
This item ships free.

Genie #RL4 Specifications

  • Zoro #: G0111840
  • Mfr #: RL4
Rated Watts: 6000 Generator Outlets: 5-20R 120V AC Duplex GFCI (1)
Max. VA: 6,000 Lumens: 110,000 lm
Item: Light Tower Trailer with Portable Generator Generator Starter Type: Electric
Full Power Switch: Yes Engine Size: 1L
Circuit Breaker: Yes Sound Level dB: 71
Lamp Type: Metal Halide Generator Engine Brand: Kohler
Number of Lamps: 4 Lamp Voltage: 110
Surge Watts: 6,000 W Lamp Watts: 1,000 W
Run Time Hour Meter: Yes Generator Fuel Type: Diesel
Manufacturers Warranty Length: 1 yr Includes: Lamps, Tempered Glass Lamp Guard
Voltage: 230 Generator Amps: 30.0/20.0
Engine Brand: Kohler Fuel Tank Capacity: 45 gal
Outlets: (1) GFI Duplex 20A/120V Width: 59 in
Generator Rated Watts: 6,000 W Engine HP: 10.7 hp
Engine Alternator: Brushless Air Cleaner Type: Paper
Generator Voltage: 230V AC Height: 102 in
Run Time @ Full Load: 90 hr Fuel Type: Diesel
Maximum Extension Height: 23 ft 4 in Length: 116 in
Amps @ 120/240V: 20/30 Starter Type: Electric
Engine Displacement: 1,000 cc Low Oil Shut Down: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Light Tower Trailer with Portable Generator, Generator Fuel Type Diesel, Generator Rated Watts 6,000 W, Surge Watts 6,000 W, Number of Lamps 4, Generator Engine Brand Kohler, 110,000 lm Lumens, Generator Voltage 230V AC, Lamp Watts 1,000 W, Generator Amps 30.0/20.0, Lamp Type Metal Halide, Maximum Extension Height 23 ft 4 in, Engine Displacement 1,000 cc, Generator Starter Type Electric, Generator Outlets 5-20R 120V AC Duplex GFCI (1), Lamp Voltage 110, 90 hr Run Time @ Full Load

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, ND, NE, NH, NM, OH, OR, PA, PR, SD, TX, UT, WA, WV, WY

Reviews of Genie #RL4