Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aerial Work Platform, 350 lb., 78 in. H

  • Zoro #: G0126565
  • Mfr #: GR-20 W/ GATED EXT DECK

$21,631.44

  • Overall Width: 32"
  • Drive Wheel: Yes
  • Manufacturers Warranty Length: 1 yr. Electrical, 3 yr. Hydraulic, 5 yr. Structural
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Genie #GR-20 W/ GATED EXT DECK Specifications

  • Zoro #: G0126565
  • Mfr #: GR-20 W/ GATED EXT DECK
Overall Width: 32" Drive Wheel: Yes
Manufacturers Warranty Length: 1 yr. Electrical, 3 yr. Hydraulic, 5 yr. Structural Max. Platform Height: 19 ft. 9"
Max. Speed Elevated: 1/2 mph Drive: Yes
Tire Size: 10" Casters: No
Mast: Vertical Aluminum Mast Batteries Included: Yes
Power Source: DC Max. Speed Lowered: 2-1/2 mph
Item: Self Propelled Aerial Work Platform Platform Extension: 20"
Overall Length: 53" Handrail Height: 44-3/4"
Stowed Height: 78" Max. Work Height: 25 ft. 11"
Ground Clearance: 2-1/2" Closed Height: 6 ft. 6"
Max. Drive Height: 19 ft. 9" Load Capacity: 350 lb.
Includes: Battery Charger Standards: ANSI A92.3, CSA B354.1, EN 280, AS1418.10
Series: GR Gross Vehicle Weight: 2451 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Some of our work platforms are stackable for convenient storage. Take a look at the features for this Self Propelled Aerial Work Platform : LOAD CAPACITY: 350 lb., OVERALL LENGTH: 53", INCLUDES: Battery Charger

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, HI, PR

Reviews of Genie #GR-20 W/ GATED EXT DECK