Genie
Counterbalanced Lift, Load Cap. 500 lb.
Mfr # GL-4 CWB
Zoro # G9947104
$2,038.00
2% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,983.99
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 67 1/2 in
- Overall Length 28 1/2 in
- Overall Width 43 1/2 in
- Color Blue
Replacement Parts
Explore More Products
- GENIE Material Lift, Load Cap. 800 lb. SLA-15 STD
- GENIE Pltfrm Lift, 300 lb. Cap.41 In H GH-3.8
- GENIE Advantage Lift, Load Cap. 1000 lb. SLA-5 STR
- SUMNER Roust A Bout, Load Cap. 336 lb. 780301
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. A-LIFT-S-EHP
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. A-LIFT-S
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. A-LIFT-R-HP
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. 784750
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 HYD-5-LP
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 350 lb. A-LIFT-CB-EHP
- VESTIL 47" 12VDC Roll Lifter Transporter HYD-ROLL-47-DC
- Genie Lifting Trucks