Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Runabout Contractor GRC, SP, H 18Ft, DC

  • Zoro #: G0069953
  • Mfr #: GRC-12

$17,633.55

Details
  • Includes: Battery Charger
  • Gross Vehicle Weight: 1916 lb.
  • Overall Width: 29-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genie #GRC-12 Specifications

  • Zoro #: G0069953
  • Mfr #: GRC-12
Includes: Battery Charger Gross Vehicle Weight: 1916 lb.
Overall Width: 29-1/2" Overall Length: 54"
Platform Extension: 20" Manufacturers Warranty Length: 5 Years Structural, 1 Year Electrical, 3 Years Hydraulic, 1 Year O-Rings, Seals, Hoses, and Brakes
Item: Runabout Contractor Aerial Work Platform Mast: Vertical Steel Mast
Max. Platform Height: 12 ft. Max. Work Height: 18 ft.
Max. Drive Height: 12 ft. Power Source: DC
Batteries Included: Yes Stowed Height: 67"
Ground Clearance: 2-1/2" Drive Wheel: Yes
Standards: ANSI A92.3, CSA B354.1, EN 280, AS1418.10 Load Capacity: 500 lb.
Closed Height: 5 ft. 7" Casters: No
Max. Speed Elevated: 1/2 mph Max. Speed Lowered: 2-1/2 mph
Handrail Height: 44-3/4" Drive: Yes
Country of Origin (subject to change): United States

Description

Use work platforms for painting ceilings, installing window treatments, or working in areas that need extra height assistance. Here are some important details for the Runabout Contractor Aerial Work Platform : LOAD CAPACITY: 500 lb., OVERALL LENGTH: 54", INCLUDES: Battery Charger

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, HI, PR

Reviews of Genie #GRC-12