Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Runabout Elec AP, SP, OAL53In, H 17Ft, DC

  • Zoro #: G0070050
  • Mfr #: GR-12

$16,774.06

  • Manufacturers Warranty Length: 5 Years Structural, 1 Year Electrical, 3 Years Hydraulic, 1 Year O-Rings, Seals, Hoses, and Brakes
  • Max. Platform Height: 11 ft. 4"
  • Gross Vehicle Weight: 1581 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Genie #GR-12 Specifications

  • Zoro #: G0070050
  • Mfr #: GR-12
Manufacturers Warranty Length: 5 Years Structural, 1 Year Electrical, 3 Years Hydraulic, 1 Year O-Rings, Seals, Hoses, and Brakes Max. Platform Height: 11 ft. 4"
Gross Vehicle Weight: 1581 lb. Stowed Height: 62"
Ground Clearance: 2-1/2" Load Capacity: 500 lb.
Platform Width: 29-1/2" Batteries Included: Yes
Includes: Battery Charger Max. Speed Lowered: 2-1/2 mph
Overall Length: 53" Casters: No
Max. Drive Height: 11 ft. 4" Max. Work Height: 17 ft. 5"
Power Source: DC Standards: ANSI A92.3, CSA B354.1, EN 280, AS1418.10
Closed Height: 5 ft. 2" Platform Extension: 20"
Drive Wheel: Yes Drive: Yes
Overall Width: 29-1/2" Max. Speed Elevated: 1/2 mph
Mast: Vertical Aluminum Mast Item: Runabout Electric Aerial Work Platform
Handrail Height: 44-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Runabout Electric Aerial Work Platform, Drive Yes, Power Source DC, Load Capacity 500 lb., Closed Height 5 ft. 2 In., Max. Work Height 17 ft. 5 In., Platform Extension 20 In., Overall Length 53 In., Overall Width 29-1/2 In., Platform Width 29-1/2 In., Max. Platform Height 11 ft. 4 In., Handrail Height 44-3/4 In., Stowed Height 62 In., Casters No, Drive Wheel Yes, Max. Drive Height 11 ft. 4 In., Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph, Ground Clearance 2-1/2 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, HI, PR

Reviews of Genie #GR-12