Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Runabout Elec AP, SP, OAL53In, H 20.6Ft, DC

  • Zoro #: G0069980
  • Mfr #: GR-15

$18,822.09

Details
  • Includes: Battery Charger
  • Gross Vehicle Weight: 2192 lb.
  • Overall Width: 29-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genie #GR-15 Specifications

  • Zoro #: G0069980
  • Mfr #: GR-15
Includes: Battery Charger Gross Vehicle Weight: 2192 lb.
Overall Width: 29-1/2" Overall Length: 53"
Platform Extension: 20" Manufacturers Warranty Length: 5 Years Structural, 1 Year Electrical, 3 Years Hydraulic, 1 Year O-Rings, Seals, Hoses, and Brakes
Item: Runabout Electric Aerial Work Platform Mast: Vertical Aluminum Mast
Max. Platform Height: 14 ft. 8" Max. Work Height: 20 ft. 8"
Max. Drive Height: 14 ft. 8" Power Source: DC
Batteries Included: Yes Stowed Height: 62"
Ground Clearance: 2-1/2" Drive Wheel: Yes
Standards: ANSI A92.3, CSA B354.1, EN 280, AS1418.10 Load Capacity: 500 lb.
Closed Height: 5 ft. 2" Casters: No
Max. Speed Elevated: 1/2 mph Max. Speed Lowered: 2-1/2 mph
Handrail Height: 44-3/4" Drive: Yes
Country of Origin (subject to change): United States

Description

Runabout Electric Aerial Work Platform, Drive Yes, Power Source DC, Load Capacity 500 lb., Closed Height 5 ft. 2 In., Max. Work Height 20 ft. 8 In., Platform Extension 20 In., Overall Length 53 In., Overall Width 29-1/2 In., Platform Width 29-1/2 In., Max. Platform Height 14 ft. 8 In., Handrail Height 44-3/4 In., Stowed Height 62 In., Casters No, Drive Wheel Yes, Max. Drive Height 14 ft. 8 In., Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph, Ground Clearance 2-1/2 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, HI, PR

Reviews of Genie #GR-15