Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Runabout Elec AP, SP, OAL53In, H 25.75Ft, DC

  • Zoro #: G0070093
  • Mfr #: GR-20

$20,520.45

Details
  • Includes: Battery Charger
  • Gross Vehicle Weight: 2451 lb.
  • Overall Width: 31-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genie #GR-20 Specifications

  • Zoro #: G0070093
  • Mfr #: GR-20
Includes: Battery Charger Gross Vehicle Weight: 2451 lb.
Overall Width: 31-1/2" Overall Length: 53"
Platform Extension: 20" Manufacturers Warranty Length: 5 Years Structural, 1 Year Electrical, 3 Years Hydraulic, 1 Year O-Rings, Seals, Hoses, and Brakes
Item: Runabout Electric Aerial Work Platform Mast: Vertical Aluminum Mast
Max. Platform Height: 19 ft. 9" Max. Work Height: 25 ft. 11"
Max. Drive Height: 19 ft. 9" Power Source: DC
Batteries Included: Yes Stowed Height: 78"
Ground Clearance: 2-1/2" Drive Wheel: Yes
Standards: ANSI A92.3, CSA B354.1, EN 280, AS1418.10 Load Capacity: 350 lb.
Closed Height: 6 ft. 6" Casters: No
Max. Speed Elevated: 1/2 mph Max. Speed Lowered: 2-1/2 mph
Handrail Height: 44-3/4" Drive: Yes
Country of Origin (subject to change): United States

Description

Our work platforms can feature railings and come in a variety of materials. Here are some important details for the Runabout Electric Aerial Work Platform : LOAD CAPACITY: 350 lb., OVERALL LENGTH: 53", INCLUDES: Battery Charger

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, HI, PR

Reviews of Genie #GR-20