Shop Alternate Products
This Product is Discontinued
Zoro Select
PVC Plug, MIP, 6 in Pipe Size (Discontinued)
Mfr # 41860
Zoro # G6188271
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MIP
- Fitting Schedule/Class No Schedule