October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

4" Hub PVC Adapter

  • Zoro #: G6072726
  • Mfr #: 41740

$6.38

Details
  • Pipe Fitting Connection Type: Hub x Hub
  • Fittings Sub-Category: Spigots
  • Specific Fitting Shape: Adapter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genova #41740 Specifications

  • Zoro #: G6072726
  • Mfr #: 41740
Pipe Fitting Connection Type: Hub x Hub Fittings Sub-Category: Spigots
Specific Fitting Shape: Adapter Pipe Size - Pipe Fitting: 4"
Compliance: ASTM Item: Adapter
Pipe Size (Fittings): 4" Fitting Schedule/Class: No Schedule
Max. Pressure: Not Rated For Pressure Applications Max. Temp.: 73 Degrees F
Standards: ASTM D3034 Basic Pipe Fitting Shape: Adapter
Application: Drain, Waste and Vent Pipe Fitting Material: PVC
Fitting Connection Type: Hub Specific Pipe Fitting Shape: Adapter
Basic Pipe Fitting Material: Plastic Color: White
Number of Holes: 0 Country of Origin (subject to change): United States

Description

Equally important as the PVC pipe itself is the PVC pipe fitting. Take a look at the features for Genova Adapter. Basic Fitting Shape: Adapter, Color: White, Specific Fitting Shape: Adapter.

Reviews of Genova #41740