Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" Hub PVC Bull Nose Tee

  • Zoro #: G6203793
  • Mfr #: 41440

$3.59

Details
  • Pipe Size (Fittings): 4"
  • Standards: ASTM D3034
  • Basic Pipe Fitting Shape: Tee
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genova #41440 Specifications

  • Zoro #: G6203793
  • Mfr #: 41440
Pipe Size (Fittings): 4" Standards: ASTM D3034
Basic Pipe Fitting Shape: Tee Fittings Sub-Category: Tees
Compliance: ASTM Specific Pipe Fitting Shape: Bull Nose Tee
Max. Temp.: 73 Degrees F Basic Pipe Fitting Material: Plastic
Number of Holes: 0 Color: White
Pipe Fitting Connection Type: Hub x Hub x Hub Item: Bull Nose Tee
Pipe Fitting Material: PVC Country of Origin (subject to change): United States

Description

Projects such as plumbing, irrigation and drainage often require different types of PVC pipe fittings to ensure a sound system. Genova Bull Nose Tee include characteristics like: Basic Fitting Shape: Tee, Color: White, Specific Fitting Shape: Bull Nose Tee.

Reviews of Genova #41440