Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" Hub PVC Cap

  • Zoro #: G6182477
  • Mfr #: 40154

$1.35

Details
  • Specific Pipe Fitting Shape: Cap
  • Standards: ASTM D3034
  • Pipe Fitting Connection Type: Hub
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genova #40154 Specifications

  • Zoro #: G6182477
  • Mfr #: 40154
Specific Pipe Fitting Shape: Cap Standards: ASTM D3034
Pipe Fitting Connection Type: Hub Compliance: ASTM
Pipe Fitting Material: PVC Pipe Size (Fittings): 4"
Max. Temp.: 73 Degrees F Basic Pipe Fitting Material: Plastic
Number of Holes: 0 Item: Cap
Basic Pipe Fitting Shape: Cap Color: White
Fittings Sub-Category: Caps Country of Origin (subject to change): United States

Description

Projects such as plumbing, irrigation and drainage often require different types of PVC pipe fittings to ensure a sound system. Here are some important details for Genova Cap. Basic Fitting Shape: Cap, Color: White, Specific Fitting Shape: Cap.

Reviews of Genova #40154