Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" Hub PVC Coupling

  • Zoro #: G6110973
  • Mfr #: 40140

$1.41

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 73 Degrees F
  • Fittings Sub-Category: Couplings
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genova #40140 Specifications

  • Zoro #: G6110973
  • Mfr #: 40140
Basic Pipe Fitting Material: Plastic Max. Temp.: 73 Degrees F
Fittings Sub-Category: Couplings Compliance: ASTM
Pipe Fitting Connection Type: Hub x Hub Specific Pipe Fitting Shape: Coupling
Standards: ASTM D3034 Basic Pipe Fitting Shape: Coupling
Number of Holes: 0 Item: Coupling
Color: White Pipe Size (Fittings): 4"
Pipe Fitting Material: PVC Country of Origin (subject to change): United States

Description

PVC pipe fitting elbows, adapters, tees, bushings, caps, couplings and nipples allow you to connect and fit your PVC pipes as you see fit. Take a look at the features for Genova Coupling. Basic Fitting Shape: Coupling, Color: White, Specific Fitting Shape: Coupling.

Reviews of Genova #40140