Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" Hub PVC Cross

  • Zoro #: G6074941
  • Mfr #: 43240

$9.29

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 73 Degrees F
  • Fittings Sub-Category: Crosses
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genova #43240 Specifications

  • Zoro #: G6074941
  • Mfr #: 43240
Basic Pipe Fitting Material: Plastic Max. Temp.: 73 Degrees F
Fittings Sub-Category: Crosses Compliance: ASTM
Pipe Fitting Connection Type: Hub x Hub x Hub x Hub Specific Pipe Fitting Shape: Cross
Standards: ASTM D3034 Basic Pipe Fitting Shape: Cross
Number of Holes: 0 Item: Cross
Color: White Pipe Size (Fittings): 4"
Pipe Fitting Material: PVC Country of Origin (subject to change): United States

Description

Like any object made of PVC, PVC pipe fittings are durable, corrosion resistant and easy to manufacture. Take a look at the features for Genova Cross. Basic Fitting Shape: Cross, Color: White, Specific Fitting Shape: Cross.

Reviews of Genova #43240