Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" x 10 ft. PVC DWV Pipe Sch 20

  • Zoro #: G8595702
  • Mfr #: 60031F

$29.76 /ea

Order in multiples of 4

  • Pipe Type: Pipe
  • Overall Pipe Length: 10 ft.
  • Fitting Schedule/Class: Schedule 30
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Genova #60031F Specifications

  • Zoro #: G8595702
  • Mfr #: 60031F
Pipe Type: Pipe Overall Pipe Length: 10 ft.
Fitting Schedule/Class: Schedule 30 Standards: ASTM F1488
Pipe Connection Type: Non-Threaded Basic Pipe Fitting Material: Plastic
Fitting Connection Type: Socket Pipe Fitting Material: PVC
Application: Drain, Waste and Vent Specific Fitting Shape: DWV Pipe
Max. Pressure: Not Rated For Pressure Applications Pipe Size - Pipe Fitting: 10 ft. x 3"
Pipe Size (Fittings): 3" Compliance: ASTM
Number of Holes: 2 Max. Temp.: 73 Degrees F
Material (Pipe): PVC Pipe Size (Nominal): 3"
Outside Dia.: 3-1/4" Pipe Schedule: 20
Item: PVC DWV Pipe Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Size is the most important factor when purchasing PVC pipe, with 2-inch, 4-inch and 6-inch diameter pipe sizes among the most widely available. Here are some important details for Genova PVC DWV Pipe. Color: White.

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Genova #60031F