Pipe, 1-1/2" x 10ft ABS DWV Foam Core

GENOVA| Zoro #: G1811993| Mfr #: 80011F

$10.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pipe
Temp. Range: -40 Degrees to 180 Degrees F
Standards: ASTM F628
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1811993 Mfr #: 80011F
Material (Pipe): ABSItem: Pipe
Temp. Range: -40 Degrees to 180 Degrees FStandards: ASTM F628
Pipe Connection Type: Non-ThreadedPipe Type: Pipe
Overall Pipe Length: 10 ft.Pipe Schedule: 40
Pipe Size (Nominal): 1-1/2"Country of Origin (subject to change): United States

Product Description

Pipe, Pipe Size 1-1/2 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to 180 Degrees F, Standards ASTM F628, Compliance Certified For Use In Potable Water Applications

Product Reviews