20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pipe, 4" x 10ft ABS DWV Foam Core

GENOVA| Zoro #: G2342697| Mfr #: 80041F

$45.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2342697 Mfr #: 80041F
Material (Pipe): ABSStandards: ASTM F628
Overall Pipe Length: 10 ft.Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedPipe Schedule: 40
Item: PipeTemp. Range: -40 Degrees to 180 Degrees F
Pipe Size (Nominal): 4"Country of Origin (subject to change): United States

Product Description

Pipe, Schedule 40, Pipe Size 4 In., Length 10 ft., Material of Construction ABS, Temp. Range -40 Degrees to 180 Degrees F, Standards ASTM F628

Product Reviews

Save 15%. Sign up for Z-mail.