Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" MIP PVC Plug

  • Zoro #: G6125296
  • Mfr #: 41840

$1.41

Details
  • Pipe Fitting Connection Type: MIP
  • Compliance: ASTM
  • Fittings Sub-Category: Plugs
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genova #41840 Specifications

  • Zoro #: G6125296
  • Mfr #: 41840
Pipe Fitting Connection Type: MIP Compliance: ASTM
Fittings Sub-Category: Plugs Basic Pipe Fitting Shape: Plug
Number of Holes: 0 Pipe Fitting Material: PVC
Specific Pipe Fitting Shape: Plug Color: White
Pipe Size (Fittings): 4" Basic Pipe Fitting Material: Plastic
Max. Temp.: 73 Degrees F Item: Plug
Standards: ASTM D3034 Country of Origin (subject to change): United States

Description

PVC pipe fitting elbows, adapters, tees, bushings, caps, couplings and nipples allow you to connect and fit your PVC pipes as you see fit. Genova Plug include characteristics like: Basic Fitting Shape: Plug, Color: White, Specific Fitting Shape: Plug.

Reviews of Genova #41840