Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" Hub PVC Short Turn 90 Degree Elbow

  • Zoro #: G6209183
  • Mfr #: 40740

$3.13

  • Basic Pipe Fitting Material: Plastic
  • Standards: ASTM D3034
  • Pipe Fitting Material: PVC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Genova #40740 Specifications

  • Zoro #: G6209183
  • Mfr #: 40740
Basic Pipe Fitting Material: Plastic Standards: ASTM D3034
Pipe Fitting Material: PVC Item: 90 Degree Short Turn Elbow
Max. Temp.: 73 Degrees F Compliance: ASTM
Specific Pipe Fitting Shape: 90 Degree Short Turn Elbow Max. Pressure: Not Rated For Pressure Applications
Number of Holes: 0 Pipe Size - Pipe Fitting: 4"
Basic Pipe Fitting Shape: Elbow Pipe Fitting Connection Type: Hub x Hub
Color: White Pipe Size (Fittings): 4"
Fitting Connection Type: Hub Fitting Schedule/Class: No Schedule
Fittings Sub-Category: Elbows Specific Fitting Shape: 90 Degrees Short Turn Elbow
Application: Drain, Waste and Vent Country of Origin (subject to change): United States

Description

Equally important as the PVC pipe itself is the PVC pipe fitting. Genova Short Turn Elbow, 90 Degrees include characteristics like: Basic Fitting Shape: Elbow, Color: White, Specific Fitting Shape: 90 Degree Short Turn Elbow.

Reviews of Genova #40740