Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

4" Hub x Spigot PVC 45 Degree Street Elbow

  • Zoro #: G6147994
  • Mfr #: 42740

$2.72

Details
  • Basic Pipe Fitting Material: Plastic
  • Max. Temp.: 73 Degrees F
  • Fittings Sub-Category: Elbows
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Genova #42740 Specifications

  • Zoro #: G6147994
  • Mfr #: 42740
Basic Pipe Fitting Material: Plastic Max. Temp.: 73 Degrees F
Fittings Sub-Category: Elbows Compliance: ASTM
Pipe Fitting Connection Type: Hub x Spigot Specific Pipe Fitting Shape: 45 Degree Street Elbow
Standards: ASTM D3034 Basic Pipe Fitting Shape: Elbow
Number of Holes: 0 Item: 45 Degree Street Elbow
Color: White Pipe Size (Fittings): 4"
Pipe Fitting Material: PVC Country of Origin (subject to change): United States

Description

Equally important as the PVC pipe itself is the PVC pipe fitting. Take a look at the features for Genova Street Elbow, 45 Degrees. Basic Fitting Shape: Elbow, Color: White, Specific Fitting Shape: 45 Degree Street Elbow.

Reviews of Genova #42740