Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Hub PVC Two Way Sewer Cleanout Tee

  • Zoro #: G6092651
  • Mfr #: 41644

$10.11

  • Fitting Schedule/Class: No Schedule
  • Application: Sewers
  • Compliance: ASTM
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Genova #41644 Specifications

  • Zoro #: G6092651
  • Mfr #: 41644
Fitting Schedule/Class: No Schedule Application: Sewers
Compliance: ASTM Fitting Connection Type: Hub
Standards: ASTM D3034 Pipe Size (Fittings): 4"
Specific Pipe Fitting Shape: Two Way Cleanout Tee Pipe Size - Pipe Fitting: 4"
Basic Pipe Fitting Material: Plastic Basic Pipe Fitting Shape: Tee
Fittings Sub-Category: Cleanouts Number of Holes: 0
Specific Fitting Shape: Two Way Cleanout Tee Color: White
Max. Temp.: 73 Degrees F Pipe Fitting Material: PVC
Max. Pressure: Not Rated For Pressure Applications Pipe Fitting Connection Type: Hub x Hub x Hub
Item: Two Way Cleanout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Two Way Cleanout, Pipe Fitting Material PVC, Fitting Schedule/Class No Schedule, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type Hub, Max. Pressure Not Rated For Pressure Applications, Number of Holes 0, Color White, Max. Temp. 73 Degrees F, Standards ASTM D3034, Compliance ASTM

Reviews of Genova #41644