Shop Alternate Products
This Product is Discontinued
Genova
Universal Downspout Extender, Grn (Discontinued)
Mfr # AG575
Zoro # G8595781
This Product is Discontinued
Key Features
- Length 19 in to 55 in
- Material PVC
- Color Green
- Features Installs Without Tools. Bendable.
- For Use With 2 in x 3 in or 3 in x 4 in Downspouts