Cable, Cat 3, 24 AWG, 1000 ft, Gray

GENSPEED| Zoro #: G2081371| Mfr #: W2133358

$146.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2081371 Mfr #: W2133358
Length: 1000 ft.Standards: ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661
Item: Category CableCategory Type: 3
Green Environmental Attribute: RoHS CompliantInstallation Temp. Range: 0 Degrees to 60 Degrees C
Plenum Rated: NoShielded / Unshielded: Unshielded
Operating Temp. Range: -10 Degrees to 60 Degrees CPulling Force: 25 lb.
Jacket Material: PVCJacket Color: Gray
Wire Size: 24 AWGPackage Type: Spool
Outside Dia.: 0.170"Number of Conductor Pairs: 4
Country of Origin (subject to change): United States

Product Description

Category Cable, Category Type 3, Unshielded, Length 1000 ft., Jacket Color Gray, Jacket Material PVC, Number of Conductor Pairs 4, Package Type Spool, Plenum Rated No, Wire Size 24 AWG, Outside Dia. 0.170 In., Operating Temp. Range -10 Degrees to 60 Degrees C, Installation Temp. Range 0 Degrees to 60 Degrees C, Pulling Force 25 lb., Standards ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661, Green Environmental Attribute RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.